Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike, Black, 4 In
Mfr # PLR204-BK
Zoro # G8089907
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spill Containment
- Height 2 1/4 in
- Color Black
- Material Polyurethane
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR204-BK
- Zoro # G8089907
- UPC # 036226014835
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 1/4 in |
Length | 10 ft |
Width | 4 in |
Straight Section Length | 10 ft |
Straight Section Dimensions | 10 ft x 4 in x 2 1/4 in |
Straight Section Height | 2 1/4 in |
Straight Section Width | 4 in |
Details
Item | Barrier Dike |
Application | Spill Containment |
Color | Black |
Material | Polyurethane |
For Use With Mfr. Model Number | PLR205, PLR206, PLR284 |
For use with Surface Type | Smooth Surfaces |
Recycled Content (%) | No Recycled Content |
Temp Limit | 0 Degrees F - 160 Degrees F |
Components Included | (1) Straight Section |
Supports SPCC Compliance | Yes |
Number of Straight Sections | 1 |
Max Temp Limit | 160 Degrees F |
Max Liquid Temp Exposure | 225 Ă‚ÂżF for up to 30 min |
Seals Automatically To Floor | Yes |
Shape | Triangular |
Min Temp Limit | 0 Degrees F |
Connection Type | Requires Separate Connector |
Description
SpillBlocker Barrier Dike,Black,4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-7)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- Pig Spill Control Supplies