Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike, 3-1/2 In, PK2
Mfr # PLR267-YW
Zoro # G8255992
product price: $704.99
/pk 2, $352.50/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Height 3 in
- Length 5 ft
- Color Yellow
- For Use With Mfr. Model Number PLR268-BK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR267-YW
- Zoro # G8255992
- UPC # 036226015160
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 1/2 in |
Height | 3 in |
Length | 5 ft |
Straight Section Dimensions | 5 ft x 3 1/2 in x 3 in |
Straight Section Length | 5 ft |
Straight Section Width | 3 1/2 in |
Straight Section Height | 3 in |
Details
Item | Barrier Dike |
Color | Yellow |
For Use With Mfr. Model Number | PLR268-BK |
Application | Spill Containment |
Material | Polyurethane |
Components Included | (2) Straight Sections |
Connection Type | Built-In Dovetail Connectors |
Min Temp Limit | 0 Degrees F |
Number of Straight Sections | 2 |
Max Liquid Temp Exposure | 225 ÂżF for up to 30 min |
Recycled Content (%) | No Recycled Content |
Shape | Triangular |
Max Temp Limit | 160 Degrees F |
Supports SPCC Compliance | Yes |
For use with Surface Type | Smooth Surfaces |
Temp Limit | 0 Degrees F - 160 Degrees F |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap XT (RCS20)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- PIG Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H (FLT820)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- Pig Spill Containment Accessories