Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike, 3-1/2 In, PK2
Mfr # PLR267-BK
Zoro # G8280273
product price: $725.99
/pk 2, $363.00/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Mfr. Model Number PLR268-BK
- Height 3 in
- Width 3 1/2 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR267-BK
- Zoro # G8280273
- UPC # 036226015146
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 3 1/2 in |
Straight Section Length | 5 ft |
Straight Section Dimensions | 5 ft x 3 1/2 in x 3 in |
Straight Section Width | 3 1/2 in |
Straight Section Height | 3 in |
Details
For Use With Mfr. Model Number | PLR268-BK |
Item | Barrier Dike |
Material | Polyurethane |
Color | Black |
Application | Spill Containment |
Components Included | (2) Straight Sections |
Supports SPCC Compliance | Yes |
Shape | Triangular |
Connection Type | Built-In Dovetail Connectors |
For use with Surface Type | Smooth Surfaces |
Max Liquid Temp Exposure | 225 ÂżF for up to 30 min |
Min Temp Limit | 0 Degrees F |
Max Temp Limit | 160 Degrees F |
Temp Limit | 0 Degrees F - 160 Degrees F |
Recycled Content (%) | No Recycled Content |
Number of Straight Sections | 2 |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- KISHIGO 2X, Lime Premium Black Series Insulated Pant (IN410-2X)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- PIG PipeSock, 60" L, Black (FLT564)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- Pig Spill Containment Accessories