Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 5 gal. Vol. Absorbed
Mfr # KIT801
Zoro # G8077773
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed Universal
- Fluids Absorbed Universal
- Container Type Portable Bag
- Container Capacity 0.05 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT801
- Zoro # G8077773
- UPC # 036226028436
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 10 in |
Container Size | 10 in W x 22 in L |
Length | 22 in |
Pad Width | 15 in |
Pad Length | 20 in |
Container Width | 10 in |
Container Length | 22 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Portable Bag, 0.05 cu ft Container Capacity, 10 in W x 22 in L Container Size, Black, Filled, Sorbents Included (25) 15 in x 20 in Absorbent Mat Pads, (3) Exterior dia 3 in x 48 in Blue Absorbent Socks, Dry Loose Absorbent in Spill Pouch, PPE Included Apron, Economy Goggle, Pair of 13 in L Neoprene Gloves
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- THIRFO PLUMBING 1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610002)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- Pig Spill Control Supplies