Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 47.7gal Vol. Absorbed
Mfr # RFL822
Zoro # G8030654
product price: $580.00
/ea
Free Shipping & Returns
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink/Gray
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Fluids Absorbed Harsh Chemicals
- Container Type Box
- Volume Absorbed per Pkg. 47.7 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL822
- Zoro # G8030654
- UPC # 036226033294
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 22 in |
Length | 33 in |
Container Size | 21 in W x 33 in L x 22 in H |
Width | 21 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Container Height | 22 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Width | 21 in |
Container Length | 33 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 48 gal, Container Type Box, 0.05 cu ft Container Capacity, 21 in W x 33 in L x 22 in H Container Size, Pink, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- PIG Spill Kit, Universal, Black (KIT223)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- Pig Spill Control Kits and Stations