Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 44.6 gal Vol. Absorbed
Mfr # RFL820
Zoro # G8077545
product price: $450.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.00
Free 30-Day Returns
Key Features
- Color Gray/Blue
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed per Pkg. 44.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL820
- Zoro # G8077545
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 in |
Width | 46 in |
Container Size | 16 in W x 20 in L x 11 in H; 23 1/8 in W x 23 1/8 in L x 20 1/8 in H |
Length | 46 in |
Pad Width | 15 in |
Container Length | 20 in, 23 1/4 in |
Sock Length | 48 in, 120 in |
Container Height | 11 in, 20 1/4 in |
Container Width | 16 in, 23 1/4 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 45 gal, Container Type Box, 0.05 cu ft Container Capacity, 16 in W x 20 in L x 11 in H; 23 1/8 in W x 23 1/8 in L x 20 1/8 in H Container Size, Blue, Gray, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- NMC Poster, Cpr Guidelines, 24x18 (PST004)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural (62-321PF/S)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-61/64inD (GP-014)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-55)
- Pig Spill Control Supplies