Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 43 gal. Vol. Absorbed
Mfr # RFL821
Zoro # G8075454
product price: $515.00
/ea
Free Shipping & Returns
$515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed Oil-Based Liquids
- Container Type Box
- Volume Absorbed per Pkg. 43 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL821
- Zoro # G8075454
- UPC # 036226033287
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 22 in |
Width | 21 in |
Container Size | 21 in W x 33 in L x 22 in H |
Length | 33 in |
Pad Length | 20 in |
Container Width | 21 in |
Pad Width | 15 in |
Container Length | 33 in |
Container Height | 22 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 43 gal, Container Type Box, 0.05 cu ft Container Capacity, 21 in W x 33 in L x 22 in H Container Size, White, Filled, Sorbents Included (100) 15 in x 20 in Stat-Mat Absorbent Pads, (56) 11.8 in x 13 in All-Purpose Wipers, (6) 3 in x 48 in Static Dissipative Absorbent Socks, 20 in x 135 ft L Stat-Mat Absorbent Roll, 3 in x 10 ft in Static Dissipative Absorbent Sock, Oil-Only Loose Absorbent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT SHOE COVERS Blue, PK 100 (ASC-14B)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG Spill Kit/Station, 0.27 gal Vol. Absorbed (KIT5010)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- Pig Spill Control Kits and Stations