Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 0.29 gal Vol. Absorbed
Mfr # KIT5001
Zoro # G8078175
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed Universal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed per Pkg. 0.29 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5001
- Zoro # G8078175
- UPC # 036226037025
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 in |
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Length | 9 1/4 in |
Width | 4 in |
Pad Length | 13 in |
Container Height | 13 in |
Container Length | 9 1/4 in |
Container Width | 4 in |
Pad Width | 10 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 37 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Blue, Filled, Sorbents Included (3) 10 in x 13 in Absorbent Mat Pads, 3 oz Sheen Clean Loose Absorbent, PPE Included Pair of 12 in L Nitrile Gloves, Additional Components Included 9.25 in x 13 in x 4 in Bag Single Use, Everyday Use Cleanup Kit, Disposable Scoop and Scraper, Set of SCRUBS Premoistened Hand Wipes, Lockable No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVZ11-M)
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Charcoal, Universal (A202-CHH OFA)
- THE PLASTICS GROUP Briggs & Stratton PRESS N POUR Replacement Spout, GB410 (GB410)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- PIG PIG Spill Kit, Universal, White (KIT236)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- GREASE CATCHER Grease Catcher, Complete, Pillows (G1000)
- Pig Spill Control Kits and Stations