Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 0.27 gal Vol. Absorbed
Mfr # KIT5010
Zoro # G8078482
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 37 oz
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed per Pkg. 0.27 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5010
- Zoro # G8078482
- UPC # 036226037117
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 in |
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Width | 4 in |
Length | 9 1/4 in |
Container Width | 4 in |
Pad Width | 10 in |
Container Length | 9 1/4 in |
Pad Length | 13 in |
Container Height | 13 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 37 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Yellow, Filled, Sorbents Included (6) 10 in x 13 in Universal Absorbent Mat Pads, Surface Sanitization Wipe, PPE Included Pair of 12 in L Nitrile Gloves, Additional Components Included [DELETE], Lockable No, Static Dissipative No, UV Resistant No, Product Weight 1 lb, KIT, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, L, PR (NF11X/9L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- VISUAL WORKPLACE A Frame, Fold Up Stand, 24"x36" (85-1402-3624-601)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG Truck Spill Kit, Universal, Black (kit630)
- PIG Spill Kit, Universal, White (KIT272)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- BRADY Spill Kit Refill (SKO14-R)
- Pig Spill Control Supplies