Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 0.05 cu. ft. Cap., PK3
Mfr # KIT5011
Zoro # G8076118
original price:
$34.21
6% off
new price: $32.00
/pk 3, $10.67/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed Universal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed per Pkg. 0.27 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5011
- Zoro # G8076118
- UPC # 036226037124
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 in |
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Length | 9 1/4 in |
Width | 4 in |
Container Length | 9 1/4 in |
Container Height | 13 in |
Container Width | 4 in |
Pad Length | 13 in |
Pad Width | 10 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 110 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Yellow, Filled, Sorbents Included (18) 10 in x 13 in Universal Absorbent Mat Pads, PPE Included (3) Pairs of 12 in L Nitrile Gloves, Additional Components Included (3) 9.25 in x 13 in x 4 in Bag Single Use, (3) Surface Sanitization Wipes, Automotive Fluids Cleanup Kits, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- PIG Spill Kit, Universal, Black (KIT223)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- Pig Spill Control Supplies