Shop All Spill Control Kits and Stations
Pig
Spill Kit/Station, 0.05 cu. ft. Cap., PK3
Mfr # KIT5008
Zoro # G8077107
product price: $84.00
/pk 3, $28.00/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Container Type Bag
- Container Capacity 0.05 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT5008
- Zoro # G8077107
- UPC # 036226037094
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 13 in |
Container Size | 4 in W x 9 1/4 in L x 13 in H |
Length | 9 1/4 in |
Width | 4 in |
Size of Neutralizer Included | 3.5 oz |
Container Height | 13 in |
Pad Width | 10 in |
Container Width | 4 in |
Container Length | 9 1/4 in |
Pad Length | 13 in |
Description
Spill Kit/Station, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Acids, Bases, Volume Absorbed Per Kit 76 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Purple, Filled, Sorbents Included (3) 3.5 oz Acid Encapsulating/Neutralizing Absorbents, (3) 3.5 oz Base Encapsulating/Neutralizing Absorbents, (9) 10 in x 13 in Hazmat Chemical Absorbent Mat Pads, PPE Included (3) Pairs of 12 in L Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- SPILL TECH ENVIRONMENTAL SpillTech RSPKHZ-65 HazMat 65-Gallon Kit Refill (RSPKHZ-65)
- Pig Spill Control Kits and Stations