Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Yellow
Mfr # KIT228
Zoro # G8113707
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 17 gal
- Fluids Absorbed Universal
- Container Type Wall Cabinet
- Volume Absorbed Per Pkg. 17 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT228
- Zoro # G8113707
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 32 3/4 in |
Width | 20 in |
Length | 14 1/4 in |
Container Size | 14 1/4 in W x 20 in L x 32 3/4 in H |
Cabinet Depth | 20 in |
Sock Diameter | 3 in |
Pad Width | 10 in |
Pad Length | 13 in |
Container Width | 14 1/4 in |
Container Height | 32 3/4 in |
Pillow Length | 10 in |
Pillow Width | 10 in |
Cabinet Height | 32 3/4 in |
Cabinet Width | 14 1/4 in |
Container Length | 20 in |
Sock Length | 48 in, 120 in |
Pillow Height | 2 in |
Cabinet Size | 32 3/4 in H x 14 1/4 in W x 20 in D |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 17 gal, Container Type Wall Cabinet, 14 1/4 in W x 20 in L x 32 3/4 in H Container Size, Yellow, Filled, Sorbents Included (2) 3 in D x 48 in L Sock, (3) 3 in D x 10 ft L Sock, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (8) 10 in W x 10 in L x 2 in H Pillow, (80) 10 in W x 13 in L Mat Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG Spill Kit, Universal, Yellow (45301)
- Pig Spill Control Supplies