Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Yellow
Mfr # 45305
Zoro # G7801525
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 15 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 14.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # 45305
- Zoro # G7801525
- UPC # 036226453054
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Length | 22 in dia |
Width | 22 in dia |
Container Size | 23 1/4 in W x 23 1/4 in L x 19 1/4 in H |
Container Width | 23 1/4 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 42 in |
Container Height | 19 1/4 in |
Container Length | 23 1/4 in |
Pad Length | 20 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 15 gal, Container Type Drum, 20 gal Container Capacity, 23 1/4 in W x 23 1/4 in L x 19 1/4 in H Container Size, Yellow, Filled, Sorbents Included (5) Ext. Dia. 3 in W x 42 in L PIG(R) Universal Absorbent Sock, (60) 15 in W x 20 in L PIG(R) Universal Medium-Weight Absorbent Mat Pad, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, (5) Nylon Ties, Lockable No, UN Rating 1H2/X46/S, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (787353)
- VESTIL Cylinder Storage Stand (SACR-2)
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- FIBERDUCK Spill Kit, Oil-Only, 55 gal. (PKD550S)
- Pig Spill Control Supplies