Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, White
Mfr # KIT204
Zoro # G7916623
product price: $2,480.99
/ea
Free Shipping & Returns
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 143 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 143 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT204
- Zoro # G7916623
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 1/2 in |
Width | 44 in |
Length | 48 in |
Container Size | 44 in W x 48 in L x 30 1/2 in H |
Container Height | 30 1/2 in |
Sock Length | 48 in, 120 in |
Pad Width | 15 in |
Pillow Height | 2 in |
Pillow Length | 21 in |
Sock Diameter | 3 in |
Container Length | 48 in |
Wheel Size | 5 in |
Container Width | 44 in |
Pad Length | 20 in |
Pillow Width | 17 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 143 gal, Container Type Chest, 44 in W x 48 in L x 30 1/2 in H Container Size, Black, Filled, Sorbents Included (150) 15 in W x 20 in L Absorbent Mat Pad (MAT203), (17) 17 in W x 21 in L x 2 in H Absorbent Pillow (PIL201), (18) 3 in D x 10 ft L Absorbent Sock (Pig202), (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (55) 3 in D x 48 in L Absorbent Sock (4048)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- Pig Spill Control Supplies