Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, White
Mfr # KIT204-01
Zoro # G7988303
product price: $2,652.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,652.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 143 gal
- Fluids Absorbed Universal
- Container Type Chest
- Volume Absorbed Per Pkg. 143 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT204-01
- Zoro # G7988303
- UPC # 036226400041
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 1/2 in |
Width | 44 in |
Length | 48 in |
Container Size | 44 in W x 48 in L x 52 1/2 in H |
Container Length | 48 in |
Pad Width | 15 in |
Sock Length | 48 in, 120 in |
Wheel Size | 10 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Pillow Width | 17 in |
Container Height | 52 1/2 in |
Sock Diameter | 3 in |
Pillow Length | 21 in |
Container Width | 44 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 143 gal, Container Type Chest, 44 in W x 48 in L x 52 1/2 in H Container Size, Black, Filled
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Visor Assembly - Welding Unit - Single (PR02484)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- HY-KO Number House 3 1In Refl Blk (RV-15/3)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- Pig Spill Control Supplies