Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, White
Mfr # KIT202
Zoro # G0471418
product price: $875.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 60 gal
- Fluids Absorbed Universal
- Container Type Drum
- Volume Absorbed Per Pkg. 60 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT202
- Zoro # G0471418
- UPC # 036226400003
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 37 13/16 in |
Width | 31 1/4 in |
Length | 31 1/4 in |
Container Size | 31 19/50 in W x 31 19/50 in L x 41 1/2 in H |
Container Length | 31 1/2 in |
Sock Length | 48 in, 120 in |
Container Width | 31 1/2 in |
Sock Diameter | 3 in |
Pillow Width | 17 in |
Container Height | 41 1/2 in |
Pad Width | 15 in |
Pillow Length | 21 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 60 gal, Container Type Drum, 95 gal Container Capacity, 31 19/50 in W x 31 19/50 in L x 41 1/2 in H Container Size, White, Filled, Sorbents Included (10) 3 in D x 10 ft L Absorbent Sock (Pig202, (16) 3 in D x 48 in L Absorbent Sock (4048), (60) 15 in W x 20 in L Absorbent Mat Pad (MAT203), (8) 17 in W x 21 in L x 2 in H Absorbent Pillow (PIL201)
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG Spill Kit, Universal, Black (KIT223)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- Pig Spill Control Kits and Stations