Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Orange
Mfr # KIT280-OR
Zoro # G2224559
product price: $1,664.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,664.00
Free 30-Day Returns
Key Features
- Color Orange
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 76 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 76 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT280-OR
- Zoro # G2224559
- UPC # 036226006564
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 1/2 in |
Width | 31 in |
Length | 48 in |
Container Size | 31 in W x 48 in L x 41 1/2 in H |
Container Width | 31 in |
Container Height | 41 1/2 in |
Container Length | 48 in |
Pad Length | 20 in |
Pad Width | 15 in |
Wheel Size | 8 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 76 gal, Container Type Chest, 31 in W x 48 in L x 41 1/2 in H Container Size, Orange, Filled, Sorbents Included (10) 3 in D x 10 ft L Sock, (112) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (154) 15 in W x 20 in L Mat Pad, (31) 3 in D x 48 in L Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim (Matte Black) (HDFM-17KG)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- PIG Spill Kit, Universal, Clear (KIT274)
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- Pig Spill Control Kits and Stations