Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Green
Mfr # KIT263
Zoro # G8231982
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 39 gal
- Container Type Drum
- Container Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT263
- Zoro # G8231982
- UPC # 036226006489
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 1/4 in |
Length | 27 3/4 in |
Width | 27 3/4 in |
Container Size | 27 3/4 in W x 27 3/4 in L x 36 1/4 in H |
Sock Diameter | 3 in |
Container Length | 27 3/4 in |
Pad Length | 20 in |
Pillow Width | 17 in |
Container Height | 36 1/4 in |
Pad Width | 15 in |
Pillow Length | 21 in |
Container Width | 27 3/4 in |
Sock Length | 48 in, 120 in |
Pillow Height | 2 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 39 gal, Container Type Drum, 65 gal Container Capacity, 27 3/4 in W x 27 3/4 in L x 36 1/4 in H Container Size, Green, Filled, Sorbents Included (10) 3 in D x 48 in L Absorbent Sock, (40) 15 in W x 20 in L Absorbent Mat Pad, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 17 in W x 21 in L x 2 in H Absorbent Pillow, (6) 3 in D x 10 ft L Absorbent Sock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, L, 12PK (3200L)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815401)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370PB (ESN370PB)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- Pig Spill Control Kits and Stations