Pig

Spill Kit, Universal, Clear


product price: $75.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Clear
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 5 gal
  • Container Type Portable Bag
  • Volume Absorbed Per Pkg. 5 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 11 in
Width 14 in
Container Size 5 in W x 15 in L x 18 in H
Container Height 18 in
Sock Diameter 3 in
Pad Length 20 in
Sock Length 48 in
Container Width 5 in
Pad Width 15 in
Container Length 15 in

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Portable Bag, 5 in W x 15 in L x 18 in H Container Size, Clear, Filled, Sorbents Included (12) 15 in W x 20 in L Absorbent Mat Pad, (3)3 in D x 48 in L Absorbent Sock, Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags, Clear Vinyl Bag, Instructions, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 6 lb, KIT, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.