Shop All Spill Control Kits and Stations
Pig
Spill Kit, Universal, Blue
Mfr # KIT201
Zoro # G8086312
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 6 gal
- Fluids Absorbed Universal
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 6 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT201
- Zoro # G8086312
- UPC # 036226006144
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 27 in |
Width | 18 1/2 in |
Container Size | 18 1/2 in W x 27 in L |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Sock Length | 48 in |
Drum Liner For Drum Size | 5 gal |
Pad Length | 20 in |
Container Width | 18 1/2 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Length | 27 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 6 gal, Container Type Portable Bag, 18 1/2 in W x 27 in L Container Size, Blue, Filled, Sorbents Included (16) 15 in W x 20 in L Absorbent Mat Pad (MAT203), (2) 3 in D x 48 in L Absorbent Sock (4048), PPE Included 13 in L Nitrile Gloves (WPL58(8) 09), Economy Goggle (GLS290-AF)
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT CONTRACTOR PRO Eyewear (GLS135)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- PIG PIG Spill Kit, Universal, White (KIT236)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- Pig Spill Control Kits and Stations