Pig

Spill Kit, Universal, Black/Blue


original price: $184.99
7% off
new price: $172.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Blue
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 6 gal
  • Container Type Portable Bag
  • Volume Absorbed per Pkg. 6 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 20 in
Width 12 in
Container Size 12 in W x 20 in L
Pad Width 15 in
Sock Diameter 3 in
Container Length 20 in
Size of Multi-Purpose Epoxy Putty 4 oz
Sock Length 48 in
Container Width 12 in
Pad Length 20 in

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 6 gal, Container Type Portable Bag, 12 in W x 20 in L Container Size, Black, Filled, Sorbents Included (15) 15 in W x 20 in L Mat Pad, (3) 3 in D x 48 in L Sock, PPE Included 13 in L Nitrile Gloves, Economy Goggle, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, 7 in L Pig(TM) Multi-Purpose Epoxy Putty, Duffel Bag, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 11 lb, KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.