Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Universal, Yellow
Mfr # KIT242
Zoro # G8366985
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 5 gal
- Container Type Box
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT242
- Zoro # G8366985
- UPC # 036226006380
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 5/8 in |
Length | 12 1/8 in |
Width | 8 3/4 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Box, Yellow, Filled, Sorbents Included (12) 15 in W x 20 in L Mat Pad, (3)3 in D x 48 in L Sock, Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags, Instructions, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number KIT223, Product Weight 8 lb, KIT, Includes Mounting Fasteners No, 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XS, PR (60WF85)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- PIG Spill Kit, Chem/Hazmat, White (KIT302)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- PIG Spill Kit Refill, Black/Yellow, Box (RFL2304)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- Pig Spill Control Kits and Stations