Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Universal, Gray
Mfr # KIT216
Zoro # G8036043
original price:
$205.70
7% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 12 gal
- Container Type Box
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT216
- Zoro # G8036043
- UPC # 036226006229
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 in |
Width | 11 in |
Length | 22 in |
Container Size | 16 1/2 in W x 19 1/4 in L x 13 1/2 in H |
Container Height | 13 1/2 in |
Container Length | 19 1/4 in |
Pillow Height | 2 in |
Pad Length | 13 in |
Pillow Width | 10 in |
Container Width | 16 1/2 in |
Pillow Length | 10 in |
Pad Width | 10 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Box, 16 1/2 in W x 19 1/4 in L x 13 1/2 in H Container Size, Gray, Filled, Sorbents Included (10) 10 in W x 10 in L x 2 in H Pillow, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (75) 10 in W x 13 in L Pad in Dispenser Box, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number KIT215
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17762)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- PIG Spill Kit/Station, 0.27 gal Vol. Absorbed (KIT5010)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- Pig Spill Control Supplies