Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Universal, Blue/Gray
Mfr # RFL234
Zoro # G8263096
product price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 38 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 38 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL234
- Zoro # G8263096
- UPC # 036226016204
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Width | 18 1/2 in |
Length | 35 in |
Container Size | 19 1/2 in W x 35 1/2 in L x 19 in H |
Container Length | 35 1/2 in |
Sock Length | 48 in, 120 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 19 in |
Container Width | 19 1/2 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 38 gal, Container Type Box, 19 1/2 in W x 35 1/2 in L x 19 in H Container Size, Gray, Filled, Sorbents Included (100) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (5) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock (Pig202), (8) 3 in Dia. x 48 in L Pig Blue Absorbent Sock (4048), Additional Components Included (10) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Instructions, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- Pig Spill Control Supplies