Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Universal, Blue/Gray
Mfr # KITR204
Zoro # G2224540
product price: $1,248.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,248.00
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 143 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 143 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KITR204
- Zoro # G2224540
- UPC # 036226007851
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 24 1/2 in |
Width | 40 3/8 in |
Length | 48 1/8 in |
Container Size | 41 1/2 in W x 50 1/4 in L x 26 in H |
Pad Width | 15 in |
Pad Length | 20 in |
Container Width | 41 1/2 in |
Container Length | 50 1/4 in |
Container Height | 26 in |
Pillow Length | 21 in |
Pillow Height | 2 in |
Pillow Width | 17 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 143 gal, Container Type Box, 41 1/2 in W x 50 1/4 in L x 26 in H Container Size, Brown, Filled, Sorbents Included (150) 15 in W x 20 in L Mat Pad, (17) 17 in W x 21 in L x 2 in H Pillow, (18) 3 in D x 10 ft L Sock, (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (55) 3 in D x 48 in L Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1010XLB)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- NMC Eye Wash Sign, M501R (M501R)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- PIG Spill Kit, Universal, White (KIT202)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- Pig Spill Control Kits and Stations