Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Oil-Based Liquids
Mfr # RFL459
Zoro # G7833901
product price: $473.00
/ea
Free Shipping & Returns
$473.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 40 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 40 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL459
- Zoro # G7833901
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 in |
Width | 17 in |
Length | 22 in |
Container Size | 17 in W x 22 in L x 16 in H |
Sock Length | 48 in, 120 in |
Container Width | 17 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 16 in |
Container Length | 22 in |
Pad Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 40 gal, Container Type Box, 17 in W x 22 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Ext. dia 3 in x 10 ft L Pig Skimmer Oil-Only Absorbent Sock (SKM203), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP410), (4) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (70) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- PIG Spill Kit/Station, 0.27 gal Vol. Absorbed (KIT5010)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- PIG Spill Kit, Universal, White (KIT243)
- Pig Spill Control Kits and Stations