Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Oil-Based Liquids
Mfr # RFL402
Zoro # G8040207
product price: $546.00
/ea
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 52 gal
- Container Type Box
- Volume Absorbed Per Pkg. 52 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL402
- Zoro # G8040207
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Width | 22 1/4 in |
Length | 22 1/4 in |
Container Size | 22 1/4 in W x 22 1/4 in L x 20 in H |
Boom Diameter | 3 in, 5 in |
Boom Length | 10 ft |
Container Height | 20 in |
Container Width | 22 1/4 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Length | 22 1/4 in |
Boom Diameter | 3 in, 5 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 52 gal, Container Type Box, 22 1/4 in W x 22 1/4 in L x 20 in H Container Size, White, Filled, Sorbents Included (10) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (3) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (60) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, Red, 1-7/8" H, PK6 (437R25)
- HD FCSG1.5 FastCap Magnifying Bifocal Safety Glasses 1.5 (FCSG1.5)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Spill Kit, Universal, Black (KIT223)
- PIG Spill Kit Refill, Universal, Blue/Gray (RFL236)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- PIG Spill Kit, Universal, Yellow (45301)
- BRADY Spill Kit, Universal (SKA-ATK-GRNG)
- Pig Spill Control Kits and Stations