Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Oil-Based Liquids
Mfr # KITR451
Zoro # G7844995
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 26 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 26 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KITR451
- Zoro # G7844995
- UPC # 036226007950
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 1/4 in |
Width | 24 7/8 in |
Length | 24 7/8 in |
Container Size | 24 9/10 in W x 24 9/10 in L x 21 1/4 in H |
Container Height | 21 1/4 in |
Pillow Length | 17 in |
Boom Diameter | 8 in |
Container Length | 25 in |
Pillow Width | 16 in |
Boom Length | 10 ft |
Pillow Height | 1 in |
Container Width | 25 in |
Boom Diameter | 8 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 26 gal, Container Type Box, 24 9/10 in W x 24 9/10 in L x 21 1/4 in H Container Size, White, Filled, Sorbents Included (2) 16 in W x 17 in L x 1 in H Oil-Only Pillow, (2) 8 in Dia x 10 ft L Oil-Only Boom, Lockable No, Static Dissipative No, UV Resistant Yes, Product Weight 41 lb, KITR, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- PIG Spill Kit, Universal, White (KIT202)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- Pig Spill Control Kits and Stations