Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Oil-Based Liquids
Mfr # KITR450
Zoro # G7989651
product price: $213.00
/ea
Free Shipping & Returns
$213.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 17 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Volume Absorbed Per Pkg. 17 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KITR450
- Zoro # G7989651
- UPC # 036226007943
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 14 1/4 in |
Width | 25 7/8 in |
Length | 25 7/8 in |
Container Size | 25 9/10 in W x 25 9/10 in L x 14 1/4 in H |
Pad Width | 16 in |
Container Height | 14 1/4 in |
Container Width | 26 in |
Container Length | 26 in |
Pad Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 17 gal, Container Type Box, 25 9/10 in W x 25 9/10 in L x 14 1/4 in H Container Size, White, Filled, Sorbents Included (50) 16 in W x 20 in L Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105 ), Pig Oil-Only Lite-Dry Loose Absorbent (PLP415), Additional Components Included (10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- MAGID Ear Plugs, 100 PK (IHP27C)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- Pig Spill Control Kits and Stations