Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Oil-Based Liquids
Mfr # KITR403
Zoro # G8262107
product price: $816.00
/ea
Free Shipping & Returns
$816.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 74 gal
- Container Type Box
- Volume Absorbed Per Pkg. 74 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KITR403
- Zoro # G8262107
- UPC # 036226007929
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 23 in |
Length | 40 in |
Width | 27 in |
Container Size | 27 in W x 40 in L x 23 in H |
Sock Diameter | 8 in |
Pad Length | 20 in |
Container Height | 23 in |
Pad Width | 15 in |
Boom Diameter | 3 in, 5 in, 8 in |
Boom Length | 10 ft |
Container Length | 40 in |
Container Width | 27 in |
Sock Length | 18 in |
Boom Diameter | 3 in, 5 in, 8 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 74 gal, Container Type Box, 27 in W x 40 in L x 23 in H Container Size, White, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, S (70529_290-S)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 5X-Large, Class 2 (M7048C-2 5XL)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- PIG Spill Kit/Station, 44.6 gal Vol. Absorbed (KIT820)
- PIG Spill Kit, Universal, Black (KIT234)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 4' L x 4' W x 8" H (PAK720-YW)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- Pig Spill Control Supplies