Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Yellow
Mfr # KIT342
Zoro # G7857114
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 5 gal
- Fluids Absorbed Acids, Bases
- Container Type Box
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT342
- Zoro # G7857114
- UPC # 036226006953
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 5/8 in |
Length | 12 1/8 in |
Width | 8 3/4 in |
Container Size | 18 in L x 30 in H |
Container Length | 18 in |
Sock Length | 46 in |
Pad Width | 15 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Container Height | 30 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 5 gal, Container Type Box, 18 in L x 30 in H Container Size, Yellow, Filled, Sorbents Included (12) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), (3) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Instructions, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- PIG Spill Kit, Oil-Based Liquids, Orange (KIT479-OR)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG PIG Spill Kit, Universal, White (KIT236)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- Pig Spill Control Kits and Stations