Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # RFL365
Zoro # G7859171
Free Shipping & Returns
$607.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 27 gal
- Container Type Box
- Volume Absorbed per Pkg. 27 gal
Product Information
- Brand Pig
- MFR # RFL365
- Zoro # G7859171
- UPC # 036226016426
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 in |
Width | 17 in |
Length | 22 in |
Container Size | 19 7/8 in W x 23 in L x 19 7/8 in H |
Sock Length | 46 in, 120 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 17 in |
Pillow Length | 16 in |
Container Length | 23 in |
Container Width | 20 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Container Height | 20 in |
Details
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 27 gal, Container Type Box, 19 7/8 in W x 23 in L x 19 7/8 in H Container Size, Pink, Filled, Sorbents Included (4) 17 in W x 16 in L x 2 in H Harsh Chemicals Absorbent Pillow, (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (40) 15 in W x 20 in L Harsh Chemicals Absorbent Mat Pad, (5) 3 in D x 10 ft L Harsh Chemicals Absorbent Socks, (5) 3 in D x 46 in L Harsh Chemicals Absorbent Socks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- SIGNMISSION Caution Sign-Protective Equip Reqd Beyond This Point-10x14 OSHA, 14" H, CS-Personal Protective Equip (CS-Personal Protective Equip)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR (24DM)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- Pig Spill Control Supplies