Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # RFL336
Zoro # G8064314
product price: $393.00
/ea
Free Shipping & Returns
$393.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 21 gal
- Container Type Box
- Volume Absorbed Per Pkg. 21 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL336
- Zoro # G8064314
- UPC # 036226016365
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 1/4 in |
Length | 25 in |
Width | 20 1/2 in |
Container Size | 16 1/4 in W x 25 in L x 16 1/4 in H |
Container Length | 25 in |
Container Width | 16 1/4 in |
Pillow Height | 2 in |
Pad Width | 15 in |
Pillow Length | 16 in |
Pad Length | 20 in |
Sock Length | 120 in |
Container Height | 16 1/4 in |
Pillow Width | 17 in |
Sock Diameter | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 21 gal, Container Type Box, 16 1/4 in W x 25 in L x 16 1/4 in H Container Size, Pink, Filled, Sorbents Included (25) 20 in L x 15 in W Pig Harsh Chemical Absorbent Mat Pad (MAT301), (4) 10 ft L x Ext. dia. 3 in Pig Harsh Chemical Absorbent Sock (Pig301), (4) 16 in L x 17 in W x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange (A119R030000)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- DUPONT Disp Jacket, Polypropylene, Tan, XL, PK6 (C3670TTNXL0006JF)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG PIG Spill Kit, Universal, White (KIT236)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- Pig Spill Control Kits and Stations