Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # KITR304
Zoro # G2224391
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,543.00
Free 30-Day Returns
Key Features
- Color Pink
- Spill Control - Fluids Absorbed 108 gal
- Fluids Absorbed Acids, Bases
- Container Type Box
- Volume Absorbed Per Pkg. 108 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KITR304
- Zoro # G2224391
- UPC # 036226007905
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 24 1/2 in |
Length | 48 1/8 in |
Width | 40 3/8 in |
Container Size | 40.375 in W x 48.125 in L x 24 1/2 in H |
Pad Length | 20 in |
Container Length | 48 1/4 in |
Container Height | 24 1/2 in |
Pad Width | 15 in |
Pillow Length | 16 in |
Pillow Height | 2 in |
Pillow Width | 17 in |
Container Width | 40 1/2 in |
Sock Diameter | 3 in |
Sock Length | 46 in, 120 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 108 gal, Container Type Box, 40.375 in W x 48.125 in L x 24 1/2 in H Container Size, Pink, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT03)
- Pig Spill Control Supplies