Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Pink
Mfr # KITR303
Zoro # G7987296
product price: $1,555.00
/ea
Free Shipping & Returns
$1,555.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 74 gal
- Container Type Box
- Volume Absorbed Per Pkg. 74 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KITR303
- Zoro # G7987296
- UPC # 036226007899
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 23 in |
Length | 40 in |
Width | 27 in |
Container Size | 27 in W x 40 in L x 23 in H |
Sock Diameter | 3 in |
Container Length | 40 in |
Pad Length | 20 in |
Sock Length | 46 in, 120 in |
Container Width | 27 in |
Pillow Length | 16 in |
Container Height | 23 in |
Pad Width | 15 in |
Pillow Width | 17 in |
Pillow Height | 2 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 74 gal, Container Type Box, 27 in W x 40 in L x 23 in H Container Size, Pink, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071157)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- PIG Spill Kit/Station, 44.6 gal Vol. Absorbed (KIT820)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- Pig Spill Control Kits and Stations