Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Chem/Hazmat, Black
Mfr # RFL322
Zoro # G8437265
product price: $304.00
/ea
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Harsh Chemicals
- Absorbent - Container Type Refill
- Container Type Box
- Volume Absorbed per Pkg. 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL322
- Zoro # G8437265
- UPC # 036226016327
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12-1/4" |
Length | 13-5/8" |
Width | 13-5/8" |
Container Size | 14 in W x 14 in L x 18 1/4 in H |
Container Width | 14 in |
Sock Length | 48 in |
Size of Neutralizer Included | 10 lb |
Container Height | 18 1/4 in |
Sock Diameter | 2 in |
Container Length | 14 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Battery Acid, Specialized Applications Battery Acid, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 5 gal, Container Type Box, 14 in W x 14 in L x 18 1/4 in H Container Size, Pink, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- Pig Spill Control Supplies