Shop All Spill Control Kits and Stations
Pig
Spill Kit Refill, Black/Yellow, Box
Mfr # RFL2304
Zoro # G711250401
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Fluids Absorbed Battery Acid
- Volume Absorbed Per Kit 30 oz
- Includes (30) Battery Acid Cleaner and Neutralizer Wipes, (50) Battery Acid Neutralizing and Color Changing Mat Pads, (6) Neoprene Coated Latex Gloves, (6) Polycarbonate Safety Glasses, (6) Yellow Disposal Bags
- Number of Wheels No Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL2304
- Zoro # G711250401
- UPC # 036226063086
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size of Neutralizer Included | 30 oz |
Description
Countertop Battery Acid Spill Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filter/Cartridge Combo, Olive, 4 PK (PA7DEHE)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- Pig Spill Control Supplies