Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Yellow
Mfr # 46305
Zoro # G8173846
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 16 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
- Container Capacity 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # 46305
- Zoro # G8173846
- UPC # 036226463053
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Width | 22 in dia |
Length | 22 in dia |
Container Size | 23 1/4 in W x 23 1/4 in L x 19 1/4 in H |
Pad Length | 20 in |
Container Width | 23 1/4 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Container Height | 19 1/4 in |
Container Length | 23 1/4 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 16 gal, Container Type Drum, 20 gal Container Capacity, 23 1/4 in W x 23 1/4 in L x 19 1/4 in H Container Size, Yellow, Filled, Sorbents Included (5) 3 in W x 48 in L Oil-Absorbent Sock, (60) 15 in W x 20 in L Oil-Absorbent Mat Pad, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, Lockable No, UN Rating 1H2/X46/S, Static Dissipative No, UV Resistant Yes, Product Weight 28 lb, KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hydrant Pin Lug with Chain, 1-1/2 In (662-1521)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- Pig Spill Control Kits and Stations