Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, White
Mfr # KIT404-02
Zoro # G8150055
product price: $2,548.00
/ea
Free Shipping & Returns
$2,548.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 127 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 127 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT404-02
- Zoro # G8150055
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 3/10 in |
Length | 47 29/32 in |
Width | 43 13/16 in |
Container Size | 43 4/5 in W x 48 in L x 52 1/2 in H |
Wheel Size | 10 in |
Pad Width | 15 in |
Container Height | 52 1/2 in |
Boom Diameter | 3 in, 5 in, 8 in |
Container Length | 48 in |
Boom Length | 10 ft |
Container Width | 43 3/4 in |
Pad Length | 20 in |
Boom Diameter | 3 in, 5 in, 8 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 127 gal, Container Type Chest, 43 4/5 in W x 48 in L x 52 1/2 in H Container Size, Black, Filled, Sorbents Included (15) 3 in D x 10 ft L Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Oil-Only Absorbent Pad (MAT214), (2) 8 in D x 10 ft L Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) 5 in D x 10 ft L Oil-Only Absorbent Boom (BOM405), (6) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- PIG Spill Kit, Universal, White (KIT243)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- Pig Spill Control Supplies