Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Silver
Mfr # KIT471
Zoro # G7857482
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 8 gal
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 8 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT471
- Zoro # G7857482
- UPC # 036226007547
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Width | 23 in |
Container Size | 4 in W x 23 in L x 28 1/2 in H |
Sock Length | 48 in |
Pad Width | 15 in |
Container Height | 28 1/2 in |
Container Width | 4 in |
Sock Diameter | 3 in |
Container Length | 23 in |
Pad Length | 20 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 8 gal, Container Type Portable Bag, 4 in W x 23 in L x 28 1/2 in H Container Size, Silver, Filled, Sorbents Included (20) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT215), (3) 48 in L x Ext. dia. 3 in Pig Oil-Only Absorbent Sock (SKM210), PPE Included SHOWA Nitri-Solve Nitrile Gloves (WPL58(8) 09), Additional Components Included 36 in W x 60 in H Polyethylene Disposal Bags (BAG(20) 1L), Vacuum Sealed Foil Bag, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL468)
- PIG Spill Kit, Chem/Hazmat, White (KIT302)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT621)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- Pig Spill Control Supplies