Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Orange
Mfr # KIT479-OR
Zoro # G2224470
product price: $1,456.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,456.00
Free 30-Day Returns
Key Features
- Color Orange
- Spill Control - Fluids Absorbed 74 gal
- Fluids Absorbed Oil-Only
- Container Type Chest
- Volume Absorbed Per Pkg. 74 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT479-OR
- Zoro # G2224470
- UPC # 036226007561
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 1/2 in |
Width | 31 in |
Length | 48 in |
Container Size | 31 in W x 48 in L x 41 3/4 in H |
Container Height | 41 3/4 in |
Boom Diameter | 3 in, 5 in, 8 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Length | 48 in |
Boom Length | 10 ft |
Container Width | 31 in |
Wheel Size | 5 in |
Boom Diameter | 3 in, 5 in, 8 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 74 gal, Container Type Chest, 112 gal Container Capacity, 31 in W x 48 in L x 41 3/4 in H Container Size, Orange, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Firestop Grommet, 1 In., PK10 (RFG2)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- Pig Spill Control Supplies