Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Clear
Mfr # KIT470
Zoro # G8377101
original price:
$100.80
4% off
new price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 6 gal
- Fluids Absorbed Oil Based Liquids
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 6 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT470
- Zoro # G8377101
- UPC # 036226007530
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 5 in |
Length | 15 in |
Container Size | 5 in W x 15 in L x 18 in H |
Pad Length | 20 in |
Sock Diameter | 3 in |
Container Width | 5 in |
Container Length | 15 in |
Container Height | 18 in |
Pad Width | 15 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Oil Based Liquids, Volume Absorbed Per Kit 6 gal, Container Type Portable Bag, 5 in W x 15 in L x 18 in H Container Size, White, Filled, Sorbents Included (12) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (3) 48 in L x Ext. dia. 3 in Pig Skimmer Oil-Only Absorbent Sock (104PS), Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Clear Vinyl Bag, Lockable No, Static Dissipative Yes, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- FLEX-TRED AntiSlip Safety Tape - 12" x 60’ / Saftey Yellow-Roll (SAF.1260.R)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 4 (PAN3P/2080AZ532-04)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG Spill Kit, Universal, White (KIT202)
- BRADY Spill Kit Refill (SKO14-R)
- Pig Spill Control Kits and Stations