Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Black/Blue
Mfr # KIT483
Zoro # G8046132
product price: $193.00
/ea
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Spill Control - Fluids Absorbed 7 gal
- Fluids Absorbed Oil Based Liquids
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 6.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT483
- Zoro # G8046132
- UPC # 036226007585
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 12 in |
Length | 20 in |
Container Size | 12 in W x 20 in L x 12 in H |
Container Width | 12 in |
Sock Length | 48 in |
Container Length | 20 in |
Container Height | 12 in |
Pad Length | 20 in |
Pad Width | 15 in |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil Based Liquids, Volume Absorbed Per Kit 7 gal, Container Type Portable Bag, 12 in W x 20 in L x 12 in H Container Size, Black, Filled, Sorbents Included (15) 15 In. W x 20 In. L PIG(R) STAT-MAT(R) Absorbent Pad (MAT214), (3) Ext. dia. 3 In. x 48 In. L PIG(R) Skimmer Oil-, PPE Included (1) 13 In. L Pair of Nitrile Gloves, (1) Economy Goggle (GLS290-AF)
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- Pig Spill Control Kits and Stations