Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Black
Mfr # KIT434
Zoro # G7974592
product price: $727.00
/ea
Free Shipping & Returns
$727.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 44 gal
- Fluids Absorbed Oil-Only
- Container Type Chest
- Volume Absorbed Per Pkg. 44 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT434
- Zoro # G7974592
- UPC # 036226007363
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/2 in |
Width | 23 in |
Length | 37 in |
Container Size | 23 in W x 37 in L x 20 1/2 in H |
Container Height | 20 1/2 in |
Pad Length | 20 in |
Boom Diameter | 3 in |
Boom Length | 10 ft |
Pad Width | 15 in |
Sock Diameter | 3 in |
Container Length | 37 in |
Container Width | 23 in |
Sock Length | 48 in |
Boom Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 44 gal, Container Type Chest, 23 in W x 37 in L x 20 1/2 in H Container Size, Black, Filled, Sorbents Included (100) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (6) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406), (6) 48 in L x Ext. dia. 3 in Pig Skimmer Oil-Only Absorbent Sock (104PS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M (641636LS)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Charcoal Polypropylene Mat (03-193)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- Pig Spill Control Supplies