Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Black
Mfr # KIT418-01
Zoro # G8398205
product price: $2,212.99
/ea
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 119 gal
- Fluids Absorbed Oil-Only
- Container Type Chest
- Volume Absorbed Per Pkg. 119 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT418-01
- Zoro # G8398205
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 in |
Length | 48 in |
Width | 44 in |
Container Size | 44 in W x 48 in L x 29 in H |
Pad Width | 16 in |
Cabinet Depth | 44 in |
Pad Length | 20 in |
Boom Length | 10 ft |
Cabinet Width | 48 in |
Container Width | 44 in |
Pillow Height | 1 in |
Container Length | 48 in |
Pillow Length | 17 in |
Pillow Width | 16 in |
Container Height | 29 in |
Cabinet Height | 29 in |
Wheel Size | 10 in |
Boom Diameter | 3 in, 5 in, 8 in |
Cabinet Size | 29 in H x 48 in W x 44 in D |
Boom Diameter | 3 in, 5 in, 8 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 119 gal, Container Type Chest, 261 gal Container Capacity, 44 in W x 48 in L x 29 in H Container Size, Black, Filled, Sorbents Included 0, PPE Included (2) Pair of SHOWA Chem Master(TM) Neoprene Gloves (GLV21(3) XL), (8) Disposable PVC Boot Protector (WPL2(22) XL )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- C.H. HANSON Flagging Tape, Fluorescent Yellow, 1316 In Width, 150 Ft Length, 4 Mil Thickness, Pvc, 17005 (17005)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 10, Black (31261.1)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- PIG Spill Kit, Universal, White (KIT204)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT627)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG Spill Kit/Station, 7 gal. Vol. Absorbed (KIT354)
- Pig Spill Control Kits and Stations