Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Black
Mfr # KIT416
Zoro # G2224516
original price:
$898.30
7% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$827.00
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Oil Based Liquids
- Spill Control - Fluids Absorbed 40 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 40 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT416
- Zoro # G2224516
- UPC # 036226007295
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/2 in |
Width | 31 3/4 in |
Length | 31 3/4 in |
Container Size | 31 2/5 in W x 41 1/2 in H |
Boom Diameter | 8 in |
Pillow Height | 1 in |
Pad Width | 16 in |
Pillow Width | 16 in |
Boom Length | 10 ft |
Pillow Length | 17 in |
Container Width | 31 1/2 in |
Pad Length | 20 in |
Container Height | 41 1/2 in |
Boom Diameter | 8 in |
Description
Spill Kit, Fluids Absorbed Oil Based Liquids, Volume Absorbed Per Kit 40 gal, Container Type Drum, 95 gal Container Capacity, 31 2/5 in W x 41 1/2 in H Container Size, White, Filled, Sorbents Included (1) PIG(R) Oil-Only Lite-Dri(R) Loose Absorbent (PLP415), (2) 16 In. W x 17 In. L x 1 In. H PIG(R) Skimmer Oil-Only Absorbent Pillow (PIL203), (2) Ext. dia. 8 In. x 10' L PIG(R) Oil-Only Absorbent Boom (BOM304), (50) 16 In. W x 20 In. L PIG(R) Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- OMNIMED Stainless Steel Single Glove Box Holder/Dispenser (305300)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- PIG Spill Kit Refill, Black/Yellow, Box (RFL2304)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- CONDOR Absorbent Sock, Gray, 12 gal., PK12 (35ZR49)
- Pig Spill Control Supplies