Shop All Spill Control Kits and Stations
Pig
Spill Kit Keep Area Clear Safety Banner
Mfr # SGN271
Zoro # G111591869
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # SGN271
- Zoro # G111591869
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 6 in |
Length | 38 in |
Description
Remind employees to maintain a clear access path to your spill kits, so you can stay ready for spill emergencies, by hanging this Keep Area Clear safety banner in your facility.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-DG_12x18 (T1-1101-DG_12x18)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG Spill Kit, Chem/Hazmat, White (KIT302)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- Pig Spill Control Supplies