Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT390
Zoro # G7940712
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 6 gal
- Container Type Box
- Volume Absorbed per Pkg. 5.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT390
- Zoro # G7940712
- UPC # 036226007158
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 11 1/4 in |
Length | 16 in |
Width | 12 in |
Container Size | 12 in W x 16 in L x 11 1/4 in H |
Pillow Length | 8 in |
Pillow Height | 1 in |
Container Height | 11 1/4 in |
Container Width | 12 in |
Pad Width | 10 in |
Sock Diameter | 3 in |
Container Length | 16 in |
Sock Length | 46 in |
Pillow Width | 8 in |
Pad Length | 13 in |
Description
Spill Kit/Station, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 6 gal, Container Type Box, 12 in W x 16 in L x 11 1/4 in H Container Size, Yellow, Filled, Sorbents Included (3) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (30) 10 in W x 13 in L Harsh Chemical Absorbent Handy Pad in Dispenser Box (MAT351), 8 in W x 8 in L x 1 in H Harsh Chemical Absorbent Pillow in Dispenser Box (PIL306), PPE Included Economy Goggle (GLS290-AF), Neoprene Glove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- BRADY 30-Gallon Drum Spill Control Kit - Universal Application (SKA30)
- Pig Spill Control Kits and Stations