Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT610
Zoro # G8097555
product price: $421.00
/ea
Free Shipping & Returns
$421.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 3 gal
- Container Type Drum
- Container Capacity 6 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT610
- Zoro # G8097555
- UPC # 036226007677
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 5/8 in |
Length | 13 3/8 in |
Width | 13 3/8 in |
Container Size | 12 2/3 in W x 12 2/3 in L x 19 4/9 in H |
Sock Diameter | 2 in |
Sock Length | 48 in |
Pad Length | 12 in |
Container Width | 12 3/4 in |
Container Length | 12 3/4 in |
Pad Width | 11 in |
Container Height | 19 1/2 in |
Size of Neutralizer Included | 8 lb |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type NiCad Battery Electrolytes, Specialized Applications NiCad Battery, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 3 gal, Container Type Drum, 6 1/2 gal Container Capacity, 12 2/3 in W x 12 2/3 in L x 19 4/9 in H Container Size, White, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- AMEREX Fire Extinguisher Tamper Seal, PK100 (01387-P100)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- Pig Spill Control Kits and Stations