Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT399
Zoro # G7900094
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Acids
- Spill Control - Fluids Absorbed 4 gal
- Container Type Bucket
- Container Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT399
- Zoro # G7900094
- UPC # 036226006809
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 3/4 in |
Width | 13 1/4 in |
Length | 16 1/4 in |
Container Size | 13 1/4 in W x 16 1/4 in L x 12 3/4 in H |
Pillow Width | 12 in |
Container Height | 12 3/4 in |
Sock Length | 48 in |
Pad Length | 12 in |
Pillow Height | 1 in |
Pad Width | 11 in |
Container Length | 16 1/4 in |
Sock Diameter | 2 in |
Pillow Length | 12 in |
Container Width | 13 1/4 in |
Description
Spill Kit, Fluids Absorbed Acids, Specialized Applications Neutralizing, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 12 gal Container Capacity, 13 1/4 in W x 16 1/4 in L x 12 3/4 in H Container Size, Yellow, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Spill Kit, Universal, White (KIT243)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- Pig Spill Control Kits and Stations